Modern Stainless Steel Wall Ashtray, Height 460mm, Ø300mm, Silver/Black

Order Code: ZT2695112S

£319.99 Inc VAT (20%)


Description

Modern stainless steel wall ashtray, height 460 mm, 300 mm, silver/black. Supplied = flat pack. Ashtray capacity = 2.3 l. Material = stainless steel. Ashtray colour = silver, black. Type of mounting = wall mounting. Height = 460 mm. Weight = 4.5 kg. Hood = with. Diameter = 300 mm. Feature = lockable. Place of use = indoor and outdoor use. Material properties = rust free. Product type = wall mounted ashtrays. User friendly, safe and lockable ashtray. Easy to empty - without having to touch cigarette waste. Large stub-out surface made of rust free steel and 360° opening. High capacity - lower maintenance costs. The wall mounted Infinity Smoker's Station made by Rubbermaid Commercial features an elegant design as a solid metal model, make smoker's waste management attractive and efficient. The stub-out surface made of stainless steel minimises cigarette smoulder.

See full description
Specifications for Modern Stainless Steel Wall Ashtray, Height 460mm, Ø300mm, Silver/Black
  • Material
    Stainless Steel
  • Mounting Type
    Wall Mounting
  • Product Type
    Wall Mounted Ashtrays
  • Supplied
    Flat Pack
  • Ashtray Colour
    Silver, Black
  • Material Properties
    Rust Free
  • Diameter
    300mm
  • Weight
    4.5kg
  • Features
    Lockable
  • Hood
    With
  • Ashtray Capacity
    2.3L
  • Overall Height
    460mm
  • Applications
    Indoor and Outdoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome