Pedestal Combination Ashtray, HX 820 X 180 mm, Stainless Steel

Order Code: ZT3148072S

£419.99 Inc VAT (20%)


Description

Pedestal combination ashtray, HxØ 820 x 180 mm, stainless steel. Supplied = assembled. Waste collector material = stainless steel. Waste collector colour = stainless steel. Waste collector capacity = 5.7 l. Waste collector diameter = 180 mm. Ashtray material = stainless steel. Ashtray colour = stainless steel. Type of mounting = free standing. Finish = stainless steel. Feature = self-extinguishing. Hood = without. Weight = 5.83 kg. Base width = 250 mm. Base depth = 250 mm. Product type = pedestal combination ashtrays. Optionally available made of powder coated sheet steel or made of non-rusting stainless steel, with black powder coated base, Ø 250 mm. Cigarette waste is forced into the container via a funnel shaped lid. No oxygen exchange possible due to small lid opening, ensuring no burning and minimal smoke. Combination ashtray for ash and waste.

See full description
Specifications for Pedestal Combination Ashtray, HX 820 X 180 mm, Stainless Steel
  • Waste Collector Colour
    Stainless Steel
  • Ashtray Colour
    Stainless Steel
  • Diameter
    180mm
  • Mounting Type
    Free Standing
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome