Rectangular Ashtray, Hot Dip Galvanised, Capacity 4 L, HxWxD 100 X 300 X 150mm

Order Code: ZT2687574S

£259.99 Inc VAT (20%)


Description

Rectangular ashtray, hot dip galvanised, capacity 4 l, HxWxD 100 x 300 x 150 mm. Supplied = pre-assembled, final assembly by customer. Ashtray capacity = 4 l. Material = sheet steel. Type of mounting = wall and post mounting. Height = 100 mm. Width = 300 mm. Depth = 150 mm. Finish = hot dip galvanised. Weight = 3.1 kg. Feature = lockable. Place of use = outdoor use. Product type = wall mounted ashtrays. With a groove in the base for water drainage. Hot dip galvanised in accordance with EN ISO 1461. Secured, ash can be emptied after unlocking. The rectangular ashtray is suitable for mounting to a wall or post, and comes with a bolted-on stainless steel extinguishing plate (with a smoke design) Supplied complete with a metal triangular utility key DK8.

See full description
Specifications for Rectangular Ashtray, Hot Dip Galvanised, Capacity 4 L, HxWxD 100 X 300 X 150mm
  • Material
    Sheet Steel
  • Product Type
    Wall Mounted Ashtrays
  • Mounting Type
    Wall and Post Mounting
  • Finish
    Hot Dip Galvanised
  • Features
    Lockable
  • Overall Height
    100mm
  • Width
    300mm
  • Applications
    Outdoor Use
  • Depth
    150mm
  • Weight
    3.1kg
  • Ashtray Capacity
    4L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome