Rubbermaid Floor Standing Ash Bin

Order Code: ZT3078662S

£239.99 Inc VAT (20%)


Description

Body Material: Rugged polymer.
Canister Material: Galvanised steel.
Capacity L: 12.6.
Colour: Black.
Diameter mm: 330.
Height mm: 975.
Material: Plastic.
Product Type: Freestanding.Steel weighted base. Tie-down for stability. Rugged polymer body. Galvanised steel canister. Restricts the flow of oxygen to discarded cigarettes, helping to extinguish them quickly. Capacity 12.6 litres. Colour - black. H x Dia: 975 x 330mm.

See full description
Specifications for Rubbermaid Floor Standing Ash Bin
  • Colour
    Black
  • Material
    Plastic
  • Capacity
    12.6L
  • Diameter
    330mm
  • Canister Material
    Galvanised Steel
  • Overall Height
    975mm
  • Body Material
    Rugged polymer