Safety Pedestal Ashtray, Fire-Extinguishing, Inner Container Capacity 15 L, Black

Order Code: ZT2695946S

£299.99 Inc VAT (20%)


Description

Safety pedestal ashtray, fire-extinguishing, inner container capacity 15 l, black. Supplied = flat pack. Ashtray capacity = 15 l. Height = 965 mm. Ashtray material = plastic. Ashtray colour = black. Weight = 4.5 kg. Type of mounting = free standing. Hood = with. Feature = self-extinguishing. Place of use = outdoor use. Foot diameter = 305 mm. Product type = pedestal ashtrays. Made of a very robust, special fire retardant plastic. Reduced oxygen flow, chokes flames. Stainless steel mesh grate to stub out cigarettes. With inner container. The ashtray features a small, rain protected opening that prevents other waste from being thrown in. Eyelets for attaching a padlock or another anti-theft device.

See full description
Specifications for Safety Pedestal Ashtray, Fire-Extinguishing, Inner Container Capacity 15 L, Black
  • Product Type
    Pedestal Ashtrays
  • Foot Diameter
    305mm
  • Supplied
    Flat Pack
  • Applications
    Outdoor Use
  • Mounting Type
    Free Standing
  • Ashtray Colour
    Black
  • Weight
    4.5kg
  • Hood
    With
  • Ashtray Capacity
    15L
  • Height
    965mm
  • Ashtray Material
    Plastic
  • Features
    Self-Extinguishing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome