Silaos Waste Basket with Ashtray, Steel/Oak Wood, for Concreting In, Grey/Mahogany

Order Code: ZT3148886S

£1,439.99 Inc VAT (20%)


Description

SILAOS® waste basket with ashtray, steel/oak wood, for concreting in, grey/mahogany. Supplied = flat pack. Height = 953 mm. Width = 502 mm. Depth = 953 mm. Waste collector material = steel/oak wood. Waste collector colour = grey, mahogany. Waste collector capacity = 50 l. Place of use = outdoor use. Type of mounting = for setting in concrete. Fittings = tilting basket. Lock type = triangular lock incl. key. Weight = 25 kg. Product type = outdoor waste bins. Outdoor waste basket in a modern design. Opened by a tilting basket, locked by triangular utility key. A waste basket with a modern silhouette that harmonises inconspicuously into urban environments and matches the benches from the SILAOS® line. Capacity: for 50 litre sacks. Structure: steel and PEFC certified oak wood, 22 mm thick. Model: zinc plated and powder coated. Wood varnished in light oak or mahogany.

See full description
Specifications for Silaos Waste Basket with Ashtray, Steel/Oak Wood, for Concreting In, Grey/Mahogany
  • Waste Collector Colour
    Grey, Mahogany
  • Material
    Steel
    Oak Wood
  • Colour
    Mahogany
    Grey
  • Capacity
    50 l
  • Product Type
    Outdoor waste bins
  • Overall Height
    953mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome