Smokers Cease Fire-Pewter Grey

Order Code: ZT3076421S

£159.99 Inc VAT (20%)


Description

Body Colour: Grey.
Body Material: Polyethylene.
Canister Material: Galvanised steel.
Capacity L: 15.
Colour: Grey.
Depth mm: 432.
Diameter mm: 419.
Dimensions: H x D mm: 978 x 432.
Height mm: 978.
Material: Plastic.Big 419mm base for stability. Large covered head dissipates heat and keeps rain out. A 38mm opening easily accepts butts and discourages waste from being dropped in. Tie down for added security. Capacity 15L.

See full description
Specifications for Smokers Cease Fire-Pewter Grey
  • Colour
    Grey
  • Material
    Plastic
  • Diameter
    419mm
  • Capacity
    15L
  • Body Material
    Polyethylene
  • Canister Material
    Galvanised Steel
  • Depth
    432mm
  • Overall Height
    978mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome