Smokers Station Ash Bin Galvanised Steel

Order Code: ZT1030219P

£42.99 Inc VAT (20%)


Description

The smokers station is an attractive weather resistant solution for cigarette and smoking management. The unit has two dedicated surfaces for extinguishing and also eliminates the potential fire danger of open top ash trays that seem to get filled up with paper waste. Made of weather proof galvinized or all stainless steel with a bottom hinge to allow easy access to the inner fire safe galvinzed steel liner. The bin has a standard cam lock and key to prevent unauthorized opening. Mounting equipment included.

See full description
Specifications for Smokers Station Ash Bin Galvanised Steel
  • Equipment Type
    Wall Mounted
  • Overall Height
    317mm
  • Overall Width
    254mm
  • MFR Part No.
    FGR1012EBK
  • Overall Depth
    76mm
  • Resistance Features
    Weather-resistant
  • Colour
    Black
  • Material
    Steel
  • Maximum Volume Capacity
    300 Butts

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome