Stainless Steel Wall Ashtray, Capacity 2 L, With Hood

Order Code: ZT2695430S

£209.99 Inc VAT (20%)


Description

Stainless steel wall ashtray, capacity 2 l, with hood. Supplied = assembled. Ashtray capacity = 2 l. Material = stainless steel. Ashtray colour = silver. Height = 460 mm. Width = 105 mm. Weight = 1.23 kg. Diameter = 75 mm. Feature = lockable. Place of use = indoor and outdoor use. Material properties = rust free. Product type = wall mounted ashtrays. Durable, high-quality construction with protective hood. Includes triangular utility key. Attractive ashtray with protective hood, which is suitable for wall mounting.

See full description
Specifications for Stainless Steel Wall Ashtray, Capacity 2 L, With Hood
  • Material
    Stainless Steel
  • Product Type
    Wall Mounted Ashtrays
  • Ashtray Colour
    Silver
  • Supplied
    Assembled
  • Material Properties
    Rust Free
  • Diameter
    75mm
  • Applications
    Indoor and Outdoor Use
  • Ashtray Capacity
    2L
  • Width
    105mm
  • Overall Height
    460mm
  • Weight
    1.23kg
  • Features
    Lockable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome