Tabletop Ashtray, RONDO PICCOLO, Stainless Steel - Capacity 0.2L

Order Code: ZT2740792S

£99.99 Inc VAT (20%)


Description

Tabletop ashtray, RONDO PICCOLO, stainless steel. Supplied = assembled. Ashtray capacity = 0.2 l. Height = 40 mm. Width = 90 mm. Depth = 90 mm. Ashtray material = stainless steel. Ashtray colour = stainless steel. Ashtray diameter = 90 mm. Weight = 0.2 kg. Type of mounting = free standing. Place of use = indoor and outdoor use. Foot diameter = 90 mm. Diameter = 90 mm. Product type = tabletop ashtrays. For use in indoor and outdoor areas, for offices, cafs, conference rooms, meeting rooms, smokers' corners, waiting rooms, hospitality industry. Sturdy and robust version made of stainless steel or sheet steel, powder coated in different colours. The base is made from one piece without seams. The wide side edge ensures that cigarettes left burning cannot fall out. The stainless steel version is corrosion free and suitable for dishwashers.

See full description
Specifications for Tabletop Ashtray, RONDO PICCOLO, Stainless Steel - Capacity 0.2L
  • Mounting Type
    Free Standing
  • Product Type
    Tabletop Ashtrays
  • Supplied
    Assembled
  • Ashtray Colour
    Stainless Steel
  • Foot Diameter
    90mm
  • Diameter
    90mm
  • Ashtray Capacity
    0.2L
  • Overall Height
    40mm
  • Depth
    90mm
  • Applications
    Indoor and Outdoor Use
  • Width
    90mm
  • Ashtray Material
    Stainless Steel
  • Weight
    0.2kg
  • Ashtray Diameter
    90mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome