Tabletop Ashtray, RONDO PICCOLO, Stainless Steel - Capacity 1L

Order Code: ZT2740700S

£109.99 Inc VAT (20%)


Description

Tabletop ashtray, RONDO PICCOLO, stainless steel. Supplied = assembled. Ashtray capacity = 1 l. Height = 70 mm. Width = 150 mm. Depth = 150 mm. Ashtray material = stainless steel. Ashtray colour = stainless steel. Weight = 0.7 kg. Type of mounting = free standing. Place of use = indoor and outdoor use. Diameter = 150 mm. Product type = tabletop ashtrays. For use in indoor and outdoor areas, for offices, cafs, conference rooms, meeting rooms, smokers' corners, waiting rooms, hospitality industry. Sturdy and robust version made of stainless steel or sheet steel, powder coated in different colours. The base is made from one piece without seams. The wide side edge ensures that cigarettes left burning cannot fall out. The stainless steel version is corrosion free and suitable for dishwashers.

See full description
Specifications for Tabletop Ashtray, RONDO PICCOLO, Stainless Steel - Capacity 1L
  • Product Type
    Tabletop Ashtrays
  • Mounting Type
    Free Standing
  • Ashtray Colour
    Stainless Steel
  • Supplied
    Assembled
  • Diameter
    150mm
  • Overall Height
    70mm
  • Weight
    0.7kg
  • Applications
    Indoor and Outdoor Use
  • Ashtray Capacity
    1L
  • Depth
    150mm
  • Width
    150mm
  • Ashtray Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome