TIMEMOTO Time And Attendance Recording Device, TM-818 SC - Reads MIFARE/DESFIRE/RFID/PIN, Black

Order Code: ZT2741568S

£819.99 Inc VAT (20%)


Description

TIMEMOTO time and attendance recording device, TM-818 SC - reads MIFARE/DESFIRE/RFID/PIN, black. Supplied = assembled. Height = 215 mm. Width = 99.5 mm. Depth = 44.3 mm. Housing material = plastic. Colour = black. Weight = 0.47 kg. Fittings = MIFARE, DESFire, RFID, PIN. Product type = time and attendance recording devices. Identification by means of RFID and PIN. Complete time recording system: terminal and free Cloud Free Plan software (for 10 users) 3 months of data storage, mobile app. Up to 2000 users/100, 000 time entries. Fast authentication. Connection using USB host, Ethernet connection and WiFi module. GDPR-compliant. 3.5'' TFT colour display. The time and attendance recording system satisfies the requirements of attendance recording and personnel management for companies with up to 2000 employees. Compliant with the EU General Data Protection Regulation (GDPR) Display with a 3.5'' TFT colour display, a 1.2 GHz dual-core processor and an integrated RFID reader. Records and calculates working hours or project time, overtime and absences. (TM Cloud Plus, TM PC Plus Software) Connection using WiFi, Ethernet (LAN) or USB host. Mains connection: AC adapter (110 - 240 V) Output: 12 V/1.5 A Dimensions: HxWxD 215 x 99.5 x 44.3 mm Included in delivery: time and attendance recording device, power supply, 5 RFID ID cards, mechanism for wall mounting.

See full description
Specifications for TIMEMOTO Time And Attendance Recording Device, TM-818 SC - Reads MIFARE/DESFIRE/RFID/PIN, Black
  • Colour
    Black
  • Supplied
    Assembled
  • Product Type
    Time and Attendance Recording Devices
  • Weight
    0.47kg
  • Fittings
    MIFARE, DESFire, RFID, PIN
  • Height
    215mm
  • Depth
    44.3mm
  • Housing Material
    Plastic
  • Width
    99.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome