Wall Ashtray, Capacity 1.5 L, Silver

Order Code: ZT2741635S

Silver
£419.99 Inc VAT (20%)


Description

Wall ashtray, capacity 1.5 l, silver. Supplied = assembled. Ashtray capacity = 1.5 l. Material = powder coated aluminium. Ashtray colour = silver. Fittings = inner container. Inner container material = sheet steel, galvanised. Type of mounting = for screw connection. Height = 590 mm. Weight = 2.5 kg. Diameter = 104 mm. Feature = lockable. Place of use = indoor and outdoor use. Product type = wall mounted ashtrays. Attractive, practical and space saving ashtray. For outdoor and entrance areas, office buildings, hotels, shopping centres and public institutions. An elegant alternative to dreary ashtrays. Its attractive exterior keeps the cigarette butts inside. Powder coated aluminium construction in different colours. The wall mounted model is characterised by user friendliness. It extinguishes cigarette butts quickly and straightforwardly. The integrated safety screen prevents cinders and ash from falling out again, and therefore provides preventive fire protection. Zinc plated inner container with a capacity of approx. 2 litres. Stable wall mounting using the fixed mounting brackets.

See full description