Wall Ashtray, Capacity 1.5 L, Stainless Steel

Order Code: ZT2741666S

£669.99 Inc VAT (20%)


Description

Wall ashtray, capacity 1.5 l, stainless steel. Supplied = assembled. Ashtray capacity = 1.5 l. Material = stainless steel. Ashtray colour = stainless steel. Fittings = inner container. Inner container material = sheet steel, galvanised. Type of mounting = for screw connection. Height = 590 mm. Weight = 4.5 kg. Diameter = 104 mm. Feature = lockable. Place of use = indoor and outdoor use. Product type = wall mounted ashtrays. Attractive, practical and space saving ashtray. For outdoor and entrance areas, office buildings, hotels, shopping centres and public institutions. An elegant alternative to dreary ashtrays. Its attractive exterior keeps the cigarette butts inside. Powder coated aluminium construction in different colours. The wall mounted model is characterised by user friendliness. It extinguishes cigarette butts quickly and straightforwardly. The integrated safety screen prevents cinders and ash from falling out again, and therefore provides preventive fire protection. Zinc plated inner container with a capacity of approx. 2 litres. Stable wall mounting using the fixed mounting brackets.

See full description
Specifications for Wall Ashtray, Capacity 1.5 L, Stainless Steel
  • Material
    Stainless Steel
  • Product Type
    Wall Mounted Ashtrays
  • Mounting Type
    Screw Connection
  • Supplied
    Assembled
  • Ashtray Colour
    Stainless Steel
  • Diameter
    104mm
  • Inner Container Material
    Sheet Steel, Galvanised
  • Applications
    Indoor and Outdoor Use
  • Fittings
    Inner Container
  • Overall Height
    590mm
  • Features
    Lockable
  • Ashtray Capacity
    1.5L
  • Weight
    4.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome