Wall Ashtray Stainless Steel, Capacity 3.7 L, Lockable, HxWxD 410 X 180 X 150mm

Order Code: ZT2711329S

£459.99 Inc VAT (20%)


Description

Wall ashtray made of stainless steel, capacity 3.7 l, lockable, HxWxD 410 x 180 x 150 mm. Supplied = assembled. Ashtray capacity = 3.7 l. Material = stainless steel. Ashtray colour = stainless steel. Type of mounting = wall mounting. Height = 410 mm. Width = 180 mm. Depth = 150 mm. Weight = 3.5 kg. Hood = with. Feature = lockable. Place of use = indoor and outdoor use. Material properties = rust free. Product type = wall mounted ashtrays. Ashtray with protective hood and large collection capacity of approx. 3.7 litres. The ashtray is simply folded out to the front to empty it. Black plastic lock with two-way key to prevent unauthorised opening. Made entirely of stainless sheet steel. Supplied with mounting material.

See full description
Specifications for Wall Ashtray Stainless Steel, Capacity 3.7 L, Lockable, HxWxD 410 X 180 X 150mm
  • Material
    Stainless Steel
  • Mounting Type
    Wall Mounting
  • Product Type
    Wall Mounted Ashtrays
  • Supplied
    Assembled
  • Ashtray Colour
    Stainless Steel
  • Material Properties
    Rust Free
  • Width
    180mm
  • Overall Height
    410mm
  • Applications
    Indoor and Outdoor Use
  • Features
    Lockable
  • Ashtray Capacity
    3.7L
  • Hood
    With
  • Weight
    3.5kg
  • Depth
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome