0
1

Wall Mounted Ash Tray

Order Code: ZT1183432X

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 - 9£26.874%
10 +£25.758%

Currently unavailable

Description

Specification:
Lockable hinged front.
Supplied with wall fixings.
Dimensions (WxHxD): 265x285x110mm.
Capacity: 3 Ltr

See full description
Specifications for Wall Mounted Ash Tray
  • Equipment Type
    Wall Mounted
  • Material
    Stainless Steel
  • Maximum Volume Capacity
    3L
  • Colour
    Silver
  • Overall Width
    285mm
  • MFR Part No.
    HR-ASH011-2
  • Overall Depth
    110mm
  • Overall Height
    265mm
  • Resistance Features
    Weather-resistant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome