Wall Mounted Ashtray, Capacity 4 L, HxØ290 X 200mm, Hot Dip Galvanised

Order Code: ZT2676938S

£279.99 Inc VAT (20%)


Description

Wall mounted ashtray, capacity 4 l, Hx 290 x 200 mm, hot dip galvanised. Supplied = pre-assembled, final assembly by customer. Ashtray capacity = 4 l. Material = sheet steel. Ashtray colour = hot dip galvanised. Type of mounting = wall and post mounting. Height = 290 mm. Finish = hot dip galvanised. Weight = 3.5 kg. Diameter = 200 mm. Place of use = outdoor use. Product type = wall mounted ashtrays. With a stainless steel extinguishing plate. With a perforated base for water drainage. Easy handling. Round ashtray with mounting rail and cover. Suitable for mounting on a post or a wall. Hot dip galvanised in accordance with EN ISO 1461. Incl. triangular utility key and sticker: cigarettes. Also available in different RAL colours (some at extra cost) Please ask us about them.

See full description
Specifications for Wall Mounted Ashtray, Capacity 4 L, HxØ290 X 200mm, Hot Dip Galvanised
  • Product Type
    Wall Mounted Ashtrays
  • Material
    Sheet Steel
  • Mounting Type
    Wall and Post Mounting
  • Finish
    Hot Dip Galvanised
  • Ashtray Colour
    Hot Dip Galvanised
  • Diameter
    200mm
  • Applications
    Outdoor Use
  • Weight
    3.5kg
  • Overall Height
    290mm
  • Ashtray Capacity
    4L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome