Wallmounting Cylindrical Ashtray 480MM High

Order Code: ZT3076630S

£179.99 Inc VAT (20%)


Description

Application: External.
Body Colour: Silver.
Body Material: Steel.
Canister Material: Steel.
Capacity L: 2.
Depth mm: 108.
Diameter mm: 80.
Dimensions: H x W x D mm: 480 x 80 x 108.
Finish: Brushed steel.
Height mm: 480.
Includes: Key & brush.
Material: Steel.
Mounting Type: Can bolt to wall.
Width mm: 80.Wall fixed ashtray suitable for outdoor application. High quality brushed aluminum construction for outdoor conditions. Lockable internal cylinder with easy removal offering a clean disposal method. H x W x D: 480 x 80 x 108mm. Capacity - 2 litres.

See full description
Specifications for Wallmounting Cylindrical Ashtray 480MM High
  • Material
    Steel
  • Diameter
    80mm
  • Capacity
    2L
  • Finish
    Brushed Steel
  • Mounting Type
    Can bolt to wall
  • Canister Material
    Steel
  • Body Material
    Steel
  • Depth
    108mm
  • Overall Height
    480mm
  • Colour
    Silver
  • Width
    80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome