Waste Collector/Ashtray With Perforated Metal Cover, Without Hood, Dark Brown

Order Code: ZT2691249S

£749.99 Inc VAT (20%)


Description

Waste collector/ashtray with perforated metal cover, without hood, dark brown. Supplied = assembled. Height = 720 mm. Width = 250 mm. Depth = 250 mm. Waste collector material = sheet steel. Waste collector colour = dark brown. Waste collector capacity = 19 l. Ashtray material = stainless steel. Ashtray colour = stainless steel. Hood = without. Weight = 16.2 kg. Product type = pedestal combination ashtrays. Easy ashtray insert cleaning by lifting the ashtray top. With clamping ring for securing rubbish bags. Includes assembly material for floor anchoring. Attractive waste collector/ashtray combination with or without a hood suitable for entrance areas. The body of the unit and sloping hood are made of zinc plated sheet steel and feature polyester-based powder coating as surface protection. The receptacle, the ashtray top and the ashtray insert are made of high quality, polished stainless steel. The receptacle is folded forwards to ensure easy removal of the rubbish bags.

See full description
Specifications for Waste Collector/Ashtray With Perforated Metal Cover, Without Hood, Dark Brown
  • Ashtray Colour
    Stainless Steel
  • Supplied
    Assembled
  • Waste Collector Colour
    Dark Brown
  • Capacity
    19L
  • Product Type
    Pedestal Combination Ashtrays
  • Material
    Sheet Steel
  • Hood
    Without
  • Weight
    16.2kg
  • Overall Height
    720mm
  • Depth
    250mm
  • Width
    250mm
  • Ashtray Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome