Waste Collector With Ashtray And Advertising Space - Capacity 50 L

Order Code: ZT2687948S

£2,499.99 Inc VAT (20%)


Description

Waste collector with ashtray and advertising space, capacity 50 l, HxWxD 1800 x 710 x 350 mm, stainless steel. Supplied = partially assembled. Height = 1800 mm. Width = 710 mm. Depth = 350 mm. Waste collector material = stainless steel. Waste collector colour = stainless steel. Waste collector capacity = 50 l. Ashtray material = stainless steel. Ashtray colour = stainless steel. Type of mounting = free standing. Inner container material = sheet steel, galvanised. Weight = 38 kg. Product type = pedestal combination ashtrays. Ashtray with stainless steel bracket and dual bit security lock, capacity 3.5 l. Waste collector with a 50 l capacity. Advertising space in A2 format on both sides. 4 support feet. The attractive and timeless waste collector-ashtray combination with a protective hood is made of stainless steel and an inner container made of zinc plated sheet steel. It also features a waterproof space for posters with an aluminium folding frame in A2 format with a weather resistant back panel made of polystyrene. Suitable for free standing installation due to the 4 support feet.

See full description
Specifications for Waste Collector With Ashtray And Advertising Space - Capacity 50 L
  • Mounting Type
    Free Standing
  • Supplied
    Partially Assembled
  • Waste Collector Colour
    Stainless Steel
  • Ashtray Colour
    Stainless Steel
  • Capacity
    50L
  • Inner Container Material
    Sheet Steel, Galvanised
  • Product Type
    Pedestal Combination Ashtrays
  • Material
    Stainless Steel
  • Width
    710mm
  • Depth
    350mm
  • Overall Height
    1800mm
  • Weight
    38kg
  • Ashtray Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome