Waste Collector With Ashtray Insert, Capacity 38 L, WxHxD 395 X 910 X 395mm, Stainless Steel

Order Code: ZT2744510S

£1,239.99 Inc VAT (20%)


Description

Waste collector with ashtray insert, capacity 38 l, WxHxD 395 x 910 x 395 mm, stainless steel. Supplied = assembled. Height = 910 mm. Width = 395 mm. Depth = 395 mm. Waste collector material = stainless steel. Waste collector colour = stainless steel. Waste collector capacity = 38 l. Ashtray material = stainless steel. Ashtray colour = stainless steel. Place of use = indoor and outdoor use. Type of mounting = floor anchor. Finish = ground. Feature = lockable. Hood = with. Fittings = inner container. Inner container material = sheet steel, galvanised. Weight = 25 kg. Product type = pedestal combination ashtrays. Reinforced protective hood. Extremely durable. Includes zinc plated inner bin and cigarette stub sieve. Suitable for indoor and outdoor use. Made of stainless steel to DIN 1.4301, ground finish. Removable protective hood and ashtray insert, with square lock. Key and mounting material for permanent installation included.

See full description
Specifications for Waste Collector With Ashtray Insert, Capacity 38 L, WxHxD 395 X 910 X 395mm, Stainless Steel
  • Mounting Type
    Floor Anchor
  • Finish
    Ground
  • Supplied
    Assembled
  • Ashtray Colour
    Stainless Steel
  • Waste Collector Colour
    Stainless Steel
  • Inner Container Material
    Sheet Steel, Galvanised
  • Capacity
    38L
  • Material
    Stainless Steel
  • Product Type
    Pedestal Combination Ashtrays
  • Features
    Lockable
  • Applications
    Indoor and Outdoor Use
  • Depth
    395mm
  • Overall Height
    910mm
  • Ashtray Material
    Stainless Steel
  • Width
    395mm
  • Fittings
    Inner Container
  • Weight
    25kg
  • Hood
    With

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome