0
1
2

1615 Jalas E-Sport Protective Trainer Size 3

Order Code: ZT3810139S

£69.99 Inc VAT (20%)


Description

A comfortable and lightweight safety trainer, the Jalas® E-Sport safety shoe from Ejendals® delivers all-round protection. Designed for use indoors and outdoors to protect against puncture and toe injuries, the E-Sport boasts a plasma-treated composite midsole, and an aluminium toecap to withstand up to 200 joules of impact.

Features and Benefits
• Water and oil repellent for use in all environments
• Ergothan shock absorption system for reduced foot and leg fatigue
• Anti-static properties to diffuse static electricity
• Cold insulation for use in harsh weather conditions
• Ventilating insole for cool and comfortable feet

Standards
• EN ISO 20345:2011 S3 SRC CI

See full description
Specifications for 1615 Jalas E-Sport Protective Trainer Size 3
  • Sole Material
    Polyurethane
  • Safety Classification
    S3
  • Shoe Size
    3
  • ESD
    No
  • Upper Material
    Leather
  • Slip Resistance Rating
    SRC
  • Colour
    Black
  • Midsole Material
    Composite
  • Standards Met
    EN ISO 20345, 2011 S3 CI SRC
  • MFR Part No.
    1615
  • Resistance Features
    Puncture-Resistant
    Anti-Static
    Chemical-Resistant
    Oil-Resistant
  • Wide Fitting
    No
  • Series
    E-Sport
  • Gender
    Men
  • Toe Cap Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome