2790 Linea Up and Down Trainer Female Grey UK Size 7.5

Order Code: ZT3361382S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%

Currently unavailable

Description

Superga's signature aesthetic reaches new heights in these 2790 sneakers that pair the iconic silhouette with a 4 cm flatform. The result: an instantly flattering leg lengthening look that works with denim and dresses alike.Breathable cotton canvas upperUnlinedSole height: 4 cmTwo-tone jacquard logo tag on the sideLogo-printed backheel and insoleLogo-engraved aluminium eyeletsCotton lacesVulcanised natural rubber soleVegan

See full description
Specifications for 2790 Linea Up and Down Trainer Female Grey UK Size 7.5
  • Fastening Method
    Lace Up
  • Heel Height
    40mm
  • Material
    100% Cotton
  • Colour
    Grey
  • Fitting Method
    Standard
  • Sole Material
    100% Rubber
  • Heel Type
    Flat
  • Gender
    Women
  • Lining Material
    100% Cotton
  • Upper Material
    100% Cotton
  • Shoe Size
    7.5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome