0
1
2
3
4
5

2843 Sport Club S Trainer Female White/Leopard UK Size 3.5

Order Code: ZT3365273S

£52.99 Inc VAT (20%)


Description

The Superga Sport family's latest addition inspired by our athletic history. Made in a premium leather upper and injected with bright pops of colour the new Superga Sport Club S is the perfect sneaker to add that Sports Luxe feel to your wardrobe.Upper in soft leatherSuperga Sport logo on tongueVulcanised gum sole

Specifications for 2843 Sport Club S Trainer Female White/Leopard UK Size 3.5
  • Shoe Size
    3.5
  • Sole Material
    Rubber
  • Heel Height
    20
  • Colour
    White/Leopard
  • Fitting Method
    Standard
  • Gender
    Women
  • Heel Type
    Flat
  • Material
    Leather
  • Lining Material
    Textile
  • Fastening Method
    Lace Up
  • Upper Material
    Leather