289 College Trainers Male White UK Size 8

Order Code: ZT3370432S

£44.99 Inc VAT (20%)


Description

The 289 College incorporates one of the historical models of the classic Superga 2750 Cotu. In production since 1911 this is the staple shoe with full versatility and is the very definition of smart casual.Premium cotton upperFully breathable pure cotton liningVulcanised gum soleSuperga tab on side and heelSuperga embossed eyelets

See full description
Specifications for 289 College Trainers Male White UK Size 8
  • Fastening Method
    Slip On
  • Heel Height
    20
  • Gender
    Men
  • Colour
    White
  • Material
    100% Cotton
  • Upper Material
    100% Cotton
  • Sole Material
    100% Rubber
  • Fitting Method
    Regular
  • Shoe Size
    8
  • Heel Type
    Flat
  • Lining Material
    100% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome