0
1
2
3

4041 Air Bubble Black Safety Trainers - Size 11

Order Code: ZT1179020X

£54.99 Inc VAT (20%)


Description

4041
Black. Air bubble rubber sole. 200 Joules steel toe cap impact protection. Guards against falling objects and collisions. Steel midsole to prevent sharp object penetration. Ideally suited to building sites and where metal swarf is present on floors. Normally allows walking on hot surfaces up to 300°C.
SBP classified.
Manufactured to EN ISO 20345:2011.

See full description
Specifications for 4041 Air Bubble Black Safety Trainers - Size 11
  • Resistance Features
    Abrasion-resistant
    Oil-resistant
    Slip-resistant
    Heat-resistant
    Puncture-resistant
  • Midsole Material
    Steel
  • Slip Resistance Rating
    SRA
  • ESD
    No
  • Wide Fitting
    No
  • Upper Material
    Leather
  • Toe Cap Material
    Steel
  • Colour
    Black
  • Shoe Size
    11
  • Safety Classification
    SBP
  • Standards Met
    EN ISO 20344:2004/A1:2007 (5.18)
    EN ISO 20345:2011
  • Series
    Air Bubble
  • MFR Part No.
    4041
  • Gender
    Unisex
  • Sole Material
    EVA
    Rubber
  • Product Type
    Metal Safety Trainers
  • Ankle Protection
    No
  • Metal Free
    No
  • Closure Type
    Laces
  • Toe Impact Protection
    200J
  • Vegan
    No
  • Ladder Grip
    No
  • Metatarsal Protection
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome