4331 Electro ESD S1P SRC Blue Safety Trainers, Size 5

Order Code: ZT3299099S

£49.99 Inc VAT (20%)


Description

Features and Benefits
• Metal free for security conscious environments and lightweight properties
• ESD protection trainer, helping to protect against the dangers of static build-up in the workplace
• Heat resistant up to 200°C to protect the foot

Specifications for 4331 Electro ESD S1P SRC Blue Safety Trainers, Size 5
  • Series
    Electro
  • Sole Material
    Polyurethane
  • Midsole Material
    Composite
  • Resistance Features
    Oil-Resistant
    Anti-Static
    Heat-Resistant
  • Shoe Size
    5
  • Safety Classification
    S1P
  • Product Type
    Composite Safety Trainers
  • Gender
    Unisex
  • ESD
    Yes
  • Slip Resistance Rating
    SRC
  • Wide Fitting
    No
  • Standards Met
    EN ISO 20345, 2011
  • MFR Part No.
    4331
  • Upper Material
    Mesh
  • Colour
    Blue
    Grey
  • Ladder Grip
    No
  • Toe Impact Protection
    200J
  • Ankle Protection
    No
  • Metal Free
    Yes
  • Toe Cap Material
    Composite
  • Vegan
    No
  • Metatarsal Protection
    No
  • Closure Type
    Laces

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome