4341 Unisex Black Toe Capped Safety Trainers Size 4

Order Code: ZT3293524S

£41.99 Inc VAT (20%)
£43.994.5% off


Description

Part of the #GOWork safety shoe range from Himalayan®, these FlyKnit mesh safety trainers feature high street design combined with lightweight, metal-free safety technology.

Complete with a breathable mesh upper and energy absorbent heel, the FlyKnit safety trainer will keep you cool and comfortable when you're on your feet all day.

Features and Benefits
• Metal-free design for a lightweight and comfortable safety trainer
• 200J composite toe cap protection against impacts
• Fully enclosed energy absorption heel helps to reduce fatigue
• Air-Tex lining with moisture-wicking properties to keep the feet comfortable
• Penetration resistant mid-sole protects against all terrains
• Heat-resistant outer sole for protection in high-heat environments up to 200°C
• Anti-static outer sole prevents the build-up and discharge of static electricity

Standards
• EN ISO 20345:2011 S1P SRC

See full description
Specifications for 4341 Unisex Black Toe Capped Safety Trainers Size 4
  • Upper Material
    Mesh
  • Gender
    Unisex
  • Series
    FlyKnit
  • Safety Classification
    S1P
  • Product Type
    Composite Safety Trainers
  • Midsole Material
    Composite
  • Colour
    Green
  • Slip Resistance Rating
    SRC
  • Shoe Size
    4
  • MFR Part No.
    4341BK060
  • ESD
    No
  • Resistance Features
    Oil-Resistant
    Anti-Static
    Puncture-Resistant
  • Sole Material
    Polyurethane
  • Wide Fitting
    No
  • Metal Free
    Yes
  • Ankle Protection
    No
  • Metatarsal Protection
    No
  • Toe Impact Protection
    200J
  • Toe Cap Material
    Fibreglass
  • Closure Type
    Laces
  • Vegan
    No
  • Ladder Grip
    No
  • Standards Met
    EN ISO 20345, 2011

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome