0
1
2
3
4
5

644620 Airtwist Low Mens Blue Trainer (S-7.5)

Order Code: ZT3940897S

£99.99 Inc VAT (20%)


Description

These Puma AirTwist's seamlessly blend iconic style with cutting-edge sports technology, presenting you with a perfect fusion of timeless aesthetics and modern functionality. Versatile and stylish, these shoes adapt effortlessly to urban settings and diverse activities. Representing a contemporary take on legendary classics and cult trainers, the URBAN EFFECT models prioritize both design and comfort. By incorporating the latest sports technologies, they deliver enhanced support, performance, and style.

Features and Benefits
• Fiberglass toe cap and FAP lite midsole offer lightweight yet robust protection
• ESD feature ensures electrical safety in sensitive environment
• TPU heel protection and eyelet add durability to high-stress area
• Hydrophobized suede leather upper for water resistanc
• URBAN EFFECT Triple density 300°C heat and slip-resistant rubber outsole ensures versatile performance

See full description
Specifications for 644620 Airtwist Low Mens Blue Trainer (S-7.5)
  • MFR Part No.
    32826-56006-08
  • Closure Type
    Laces
  • Ankle Protection
    No
  • Ladder Grip
    No
  • Toe Impact Protection
    200J
  • Sole Material
    Rubber
  • Gender
    Men
  • Metal Free
    Yes
  • Toe Cap Material
    Fibreglass
  • Resistance Features
    Heat-Resistant
  • Metatarsal Protection
    No
  • Wide Fitting
    No
  • Series
    AirTwist Blue Low
  • Safety Classification
    S3
  • Vegan
    No
  • Midsole Material
    Composite
  • Shoe Size
    7
  • Product Type
    Composite Safety Trainers
  • Upper Material
    Suede Leather
  • Slip Resistance Rating
    SRC
  • Colour
    Blue
  • ESD
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome