0
1
2
3
4
5

644650 Airtwist Low Mens Black Trainer (S-12)

Order Code: ZT3940886S

£99.99 Inc VAT (20%)


Description

The Puma 644650 Airtwist Low Men's Black Trainer from the new Urban Effect line combines the fashion aesthetics of trainers with cutting-edge sports technology, offering a stylish yet high-performance footwear option.

Features and Benefits
• Fiberglass toe cap and flexible FAP lite midsole protection
• Reflecting elements
• TPU heel protection
• Hydrophobised suede leather upper
• BreathActive functional lining

Typical Applications
• Can be used in light-duty settings

See full description
Specifications for 644650 Airtwist Low Mens Black Trainer (S-12)
  • Toe Cap Material
    Fibreglass
  • Metal Free
    Yes
  • Sole Material
    Rubber
  • Series
    AirTwist Black Low
  • Shoe Size
    12
  • Vegan
    No
  • Toe Impact Protection
    200J
  • Closure Type
    Laces
  • Wide Fitting
    No
  • Product Type
    Composite Safety Trainers
  • Midsole Material
    Composite
  • Gender
    Men
  • Colour
    Black
  • MFR Part No.
    32825-56005-14
  • Upper Material
    Suede Leather
  • Ankle Protection
    No
  • Slip Resistance Rating
    SRC
  • Safety Classification
    S3
  • Ladder Grip
    No
  • Metatarsal Protection
    No
  • ESD
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome