Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Athletic Shoes
6458 Jalas Safety Trainer White Size 11 (44) - EJE9614410N
By Ejendals
Order Code:
ZT2491670S
£99.99
Inc VAT (20%)
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
99.99
https://www.zoro.co.uk/shop/safety/athletic-shoes/6458-jalas-safety-trainer-white-size-11-44-eje9614410n/p/ZT2491670S
Add to quotation
Schedule an order and save 5%
View all Athletic Shoes
Description
Description unavailable
Specifications
Specifications for 6458 Jalas Safety Trainer White Size 11 (44) - EJE9614410N
Series
Jalas
Colour
White
ESD
Yes
Upper Material
Microfibre
Sole Material
Polyurethane
Product Type
Composite Safety Trainers
Wide Fitting
No
Resistance Features
Oil-Resistant
Anti-Static
Penetration-Resistant
Water-Repellent
Shoe Size
11
Safety Classification
S3
Gender
Unisex
Slip Resistance Rating
SRC
Toe Impact Protection
200J
Ankle Protection
No
Closure Type
Laces
Vegan
No
Metal Free
Yes
Ladder Grip
No
Metatarsal Protection
No
Toe Cap Material
Composite
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome