0
1
2

6983/8 Motion Light Shoe Black Size 7

Order Code: ZT1179246X

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%

Currently unavailable

Description

6983
Safety shoe with wide sports fit that combines functionality and economic value. Nubuck leather upper, breathable textile lining, loop lacing system. Ultra comfortable removable insole, antistatic, with moisture control system creating a superior foot climate and improved comfort. PUR outsole.
S3 classified.
Manufactured to EN ISO 20345: 2011 S2 SRC.

See full description
Specifications for 6983/8 Motion Light Shoe Black Size 7
  • Colour
    Black
  • Gender
    Unisex
  • Resistance Features
    Heat-resistant
    Abrasion-resistant
    Anti-static
    Shock-absorption
    Oil-resistant
  • Sole Material
    Polyurethane
  • Toe Cap Material
    Steel
  • Slip Resistance Rating
    SRC
  • Shoe Size
    7
  • Series
    Motion
  • Upper Material
    Leather
  • Midsole Material
    Composite
  • Wide Fitting
    No
  • MFR Part No.
    6983/8
  • ESD
    No
  • Safety Classification
    S3
  • Standards Met
    EN ISO 20345:2011 S2 SRC
  • Product Type
    Metal Safety Trainers
  • Metal Free
    No
  • Closure Type
    Laces
  • Ankle Protection
    No
  • Metatarsal Protection
    No
  • Vegan
    No
  • Ladder Grip
    No
  • Shoe Style
    Athletic
  • Toe Impact Protection
    200J

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome