6999/8 ESD Motion Mens Black Safety Trainers - Size 10

Order Code: ZT1050486P

£112.99 Inc VAT (20%)

Currently unavailable

Description

Ultra light safety shoe in a sports shoe design. Virtually seamless to eliminate pressure points. Made with textiles - suitable for people allergic to chrome. Anti-twist heel cap for greater stability and protection from ankle twisting. Hydroflex GEL for optimal shock absorption in the heel area. Comfortable removable insole, antistatic, with moisture control. Fulfils ESD requirements: resistance to ground < 35megaohms. Double density PU outsole. 200 joule EN ISO 20345.

See full description
Specifications for 6999/8 ESD Motion Mens Black Safety Trainers - Size 10
  • Safety Classification
    S1
  • Upper Material
    Textile
  • MFR Part No.
    6999/8
  • Resistance Features
    Shock-absorption
    Anti-static
  • Toe Cap Material
    Steel
  • Standards Met
    EN ISO 20345
  • Colour
    Black
  • Midsole Material
    Composite
  • Shoe Size
    10
  • Slip Resistance Rating
    SRC
  • Sole Material
    Polyurethane
  • Gender
    Men
  • Product Type
    Metal Safety Trainers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome