8562/8 Ladies Grey/Pink Safety Trainers


£109.99 Inc VAT (20%)

See 7 Product Variants
£109.99

Description

Multi-purpose safety trainer. Designed specifically for the contours of the female foot. 100% metal free. Made with synthetic materials. Elastic laces. Outsole is resistant to temperatures up to +120°C.
grey/pink
EN ISO 20345:2011
S2 SRC.
ESD rated

Feature Attributes

Gender:
Women
MFR Part No.:
8562/8
Midsole Material:
Composite
Slip Resistance Rating:
SRC
Wide Fitting:
No
Toe Cap Material:
Composite
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome