0
1

Alice S3 SRC Safety Trainer Size 2

Order Code: ZT3380079S

£50.99 Inc VAT (20%)


Description

Lightweight and water-repellent, these stylish safety trainers are designed for comfortable wear. Designed to protect against fatigue and slipping, the nubuck upper repels water, while the specially designed liner absorbs sweat to keep the wearer comfortable during prolonged wear.

Features and Benefits
• SANY-DRY® lining is breathable to keep the feet dry and comfortable
• Water-repellent nubuck upper protects the feet in wet conditions
• Lightweight aluminium toe cap is impact resistant up to 200 Joules
• APT plate midsole ensures zero perforation injuries
• Scented polyurethane footbed is soft and comfortable
• Sole is slip-resistant and impact absorbent to maintain safety and productivity
• Padded neck and bellows tongue adds comfort and prevents rubbing

Standards
• EN ISO 20345:2011 S3 SRC

See full description
Specifications for Alice S3 SRC Safety Trainer Size 2
  • Product Type
    Metal Safety Trainers
  • Slip Resistance Rating
    SRC
  • Resistance Features
    Water-Repellent
  • Upper Material
    Leather
  • ESD
    No
  • Midsole Material
    Composite
  • Safety Classification
    S3
  • Series
    Alice
  • Wide Fitting
    No
  • Gender
    Women
  • Colour
    Pink
  • MFR Part No.
    78500-010
  • Sole Material
    Polyurethane
  • Standards Met
    EN ISO 20345, 2011
  • Shoe Size
    2
  • Toe Cap Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome