AS711 Wyre Trainers Safety Grey Size 6

Order Code: ZT2418828S

£51.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£51.990%
5 +£49.914%


Description

Group Class: Trainers Safety Colour Code: Grey UK Size: 6 Brand: Amblers Safety Safety Standard: EN ISO 20345:2011 Safety Cat: P SRC Safety: S1 Weight: 1250 Length: 315 Width: 200 Height: 120 Packaging Type: Box Material Composition: Other Materials/Textile/Textile/Other Materials Upper Outer Material: KPU/Mesh Lining Material: Mesh SoleMaterial: PU Heel Height: 30 Heel Type: Flat Fitting: Standard Fastening: Lace Up

See full description
Specifications for AS711 Wyre Trainers Safety Grey Size 6
  • Length
    315mm
  • Gender
    Unisex
  • Sole Material
    Pu
  • Width
    200mm
  • Colour
    Grey
  • Height
    120mm
  • Shoe Size
    6
  • Weight
    1250g
  • Material
    Kpu/Mesh
  • Fastening Method
    Lace Up
  • Heel Type
    Flat
  • Heel Height
    30mm
  • Fixing Method
    Standard
  • Standards Met
    EN ISO 20345, 2011
  • Safety Rating
    P SRC
    S1
  • Upper Material
    KPU/Mesh
  • Fitting Method
    Standard
  • Lining Material
    Mesh

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome