Axis Hahmer Mens Lace-up Non-Marking Trainer Male White UK Size 10

Order Code: ZT3358416S

£31.99 Inc VAT (20%)


Description

Axis/Hahmer Mens Lace-Up Trainer from Puma has a non marking sole perfect for sports on courtPuma Axis Mens Lace-Up Non-Marking Trainer

Specifications for Axis Hahmer Mens Lace-up Non-Marking Trainer Male White UK Size 10
  • Colour
    White
  • Lining Material
    Textile
  • Material
    Synthetic
  • Shoe Size
    10
  • Heel Type
    Flat
  • Sole Material
    Other Materials
  • Upper Material
    Synthetic
  • Fitting Method
    Standard
  • Gender
    Men
  • Fastening Method
    Lace Up

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome