Black Charge Trainer Unisex (S-11)

Order Code: ZT3947726S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£55.797%

Currently unavailable

Description

The Charge S3, a non-metallic safety trainer, is the epitome of comfort and protection. Its composite toe ensures safety without added weight, appealing to those prioritizing ease during extended work hours. The SRC-rated slip-resistant rubber outsole guarantees a secure grip, ideal for slippery surfaces. Versatile across applications, from construction sites to security checkpoints, it seamlessly blends safety and agility. This meticulously crafted trainer offers optimal protection without compromising movement, making it indispensable for professionals seeking a perfect balance of safety and comfort in diverse work environments.

Features and Benefits
• Fully Non-Metal Water-Resistant ESD Safety Trainer for lightweight durability
• Energy Absorbent Heel ensures all-day comfort
• Fuel and Oil Resistant Outsole conquers challenging terrains
• Antistatic feature for a secure environment
• Heat-resistant outsole thrives up to 300 degrees
• A powerhouse that keeps you comfortable, secure, and ready for any work scenario

Typical Applications
• Construction
• Security
• Engineering
• Maintenance and repairs
• Outdoor working

Standards
• EN ISO 20345:2011 HRO SRC S3

See full description
Specifications for Black Charge Trainer Unisex (S-11)
  • Upper Material
    Mesh
    Polyurethane
  • Shoe Size
    11
  • Sole Material
    Rubber
  • Slip Resistance Rating
    SRC
  • Safety Classification
    S3
  • ESD
    Yes
  • Midsole Material
    Composite
  • MFR Part No.
    36646-68365-09
  • Resistance Features
    Fuel-Resistant
    Heat-Resistant
    Oil-Resistant
    Anti-Static
  • Series
    Charge
  • Gender
    Men
  • Colour
    Black
  • Product Type
    Composite Safety Trainers
  • Toe Cap Material
    Composite

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome