0
1
2
3
4

Black Elmore Safety Trainers Shoes for Male - 7

Order Code: ZT4269959S

£79.99 Inc VAT (20%)


Description

Elmore S1P designed for any working playground, this durable lightweight safety trainer protects the feet and provide everlasting comfort to all wearers.
Lightweight Non-Leather Sporty Safety Trainer
Anti-Scuff Toe & Heel Protection
Cushioned Collar & Tongue for Comfort
Contoured Removable PU Footbed is Durable, Longlasting and Cushioned
Durable & Excellent Slip Resistant Cemented EVA/Rubber Outsole
Energy Absorbent Heel
Fuel & Oil Resistant Outsole
Antistatic
200 Joules Steel Toe Cap
Anti-penetration Non-Metallic Midsole - Min. 1100N

See full description
Specifications for Black Elmore Safety Trainers Shoes for Male - 7
  • Heel Height
    35mm
  • Heel Type
    Flat
  • Fastening Method
    Lace Up
  • Material
    Microfibre/Mesh
  • Shoe Size
    7
  • Upper Material
    Microfibre & Mesh
  • Fitting Method
    Wide
  • Gender
    Men
  • Colour
    Black
  • Sole Material
    EVA/Rubber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome