Blizz Kids Unisex Orange UK Size 10

Blizz Kids Unisex Orange UK Size 10

Order Code: ZT3354259SCopy

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%


Description

Created using SOFT NEOTECH material for greater lightweight comfortLightweight drytech mesh upper allows feet to breatheExtremely light non-marking Neoprene PU sole absorbs shocksExtremely light non-marking Neoprene PU sole absorbs shocksMachine washable at 30 degreesAeronet 2D non-metallic membrane between out & inner soleEco-friendly antibacterial bamboo technology insoleComfortable to wear with or without socksInnovative design to reduce sweating and unpleasant odours.

See full description
Specifications for Blizz Kids Unisex Orange UK Size 10
  • Upper Material
    Textile
  • Material
    Textile
  • Lining Material
    Textile
  • Shoe Size
    10
  • Colour
    Orange
  • Fitting
    Standard
  • Fastening Method
    Touch Fastening
  • Gender
    Unisex
  • Sole Material
    Phylon
  • Heel Type
    Flat