Body Ladies Blue Safety Trainer Sz UK 2 EU 35

Order Code: ZT4266008S

£69.99 Inc VAT (20%)


Description

UPPER: punched suede-like microfibre
EXTERNAL LINING: breathable textile
INTERNAL LINING: SANY-DRY® 100% polyester fabric, three-dimensional, breathable, antibacterial, it absorbs and releases the moisture, abrasion resistant
FOOTBED: MEMORY PLUS, anatomic, punched, antistatic and preformed footbed. It guarantees ergonomic comfort and high breathability. The memory layer, made of slow memory polyurethanic foam, adapts itself to the sole of the foot. The abrasion resistant covering textile, ladderproof and antibacterial, absorbs moisture and leaves the foot always dry
SOLE: polyurethane/TPU
TOE CAP: ALUMINIUM 200 J
MIDSOLE: non metallic APT PLATE - Zero Perforation even with a 3 mm diameter nail
WIDTH: 11 Mondopoint
SUGGESTED USAGE: women footwear
EN ISO 20345:2011 S1P SRC

See full description
Specifications for Body Ladies Blue Safety Trainer Sz UK 2 EU 35
  • Colour
    Blue
  • Product Type
    Safety Trainer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome