0
1
2
3
4

Bolton Trainer Black Size 10 Male

Order Code: ZT5363763S

£34.99 Inc VAT (20%)


Description

Complement your attire with sporty accessories and create a trendy personal look suitable for any occasion and season
Polyester mesh lining for a non-transparent look
Lightweight polyurethane upper
Round toe

Specifications for Bolton Trainer Black Size 10 Male
  • Sole Material
    Rubber
  • Upper Material
    Polyurethane
  • Lining Material
    Mesh
  • Colour
    Black
  • Heel Type
    Wedge
  • Fitting Method
    Standard
  • Shoe Size
    10
  • Fastening Method
    Lace Up
  • Material
    Polyurethane
  • Gender
    Men
  • Heel Height
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome