0
1
2
3
4
5

Bounce S1P SRC Green Safety Trainers, Size 6

Order Code: ZT2489805S

£66.99 Inc VAT (20%)
£69.994% off


Description

These trainers are constructed from breathable heavy-duty fabric, with a moisture-wicked air-tex fabric, flexible composite midsole and fibreglass toe-cap. Available in an array of colours and sizes.

Features and Benefits
• Enhanced wearer comfort thanks to the 300C multi-density sole with bounce technology
• Versatile due to anti-static construction, reinforced toe-cap, penetration-resistant midsole, anti-slip sole and heat-resistant outsole
• Metal-free composition makes these boots suitable for areas that have metal detectors, for example, airports

Typical Applications
• Construction
• Warehousing

Standards
• EN ISO 20345:2011

See full description
Specifications for Bounce S1P SRC Green Safety Trainers, Size 6
  • Wide Fitting
    No
  • Slip Resistance Rating
    SRC
  • Ankle Protection
    No
  • Toe Cap Material
    Composite
  • Ladder Grip
    No
  • Series
    Bounce
  • Midsole Material
    Composite
  • Standards Met
    EN ISO 20345, 2011
  • Resistance Features
    Oil-Resistant
    Penetration-Resistant
    Heat-Resistant
    Anti-Static
  • Metatarsal Protection
    No
  • MFR Part No.
    4311
  • Metal Free
    Yes
  • Product Type
    Composite Safety Trainers
  • Safety Classification
    S1P
  • ESD
    No
  • Upper Material
    Mesh
  • Toe Impact Protection
    200J
  • Shoe Size
    6
  • Colour
    Green
  • Closure Type
    Laces
  • Vegan
    No
  • Gender
    Unisex