Bounce S1P SRC Yellow Safety Trainers, Size 7

Order Code: ZT3926795S

£63.99 Inc VAT (20%)


Description

These trainers are constructed from breathable heavy-duty fabric, with a moisture-wicked air-tex fabric, flexible composite midsole and fibreglass toe-cap. Available in an array of colours and sizes.

Features and Benefits
• Enhanced wearer comfort thanks to the 300C multi-density sole with bounce technology
• Versatile due to anti-static construction, reinforced toe-cap, penetration-resistant midsole, anti-slip sole and heat-resistant outsole
• Metal-free composition makes these boots suitable for areas that have metal detectors, for example, airports

Typical Applications
• Construction
• Warehousing

Standards
• EN ISO 20345:2011

See full description
Specifications for Bounce S1P SRC Yellow Safety Trainers, Size 7
  • Series
    Bounce
  • Shoe Size
    7
  • Safety Classification
    S1P
  • Gender
    Unisex
  • Wide Fitting
    No
  • Resistance Features
    Heat-Resistant
    Anti-Static
    Oil-Resistant
  • Standards Met
    EN ISO 20345, 2011 S1P SRC
  • Product Type
    Composite Safety Trainers
  • MFR Part No.
    4312
  • Colour
    Yellow
  • Slip Resistance Rating
    SRC
  • Upper Material
    Mesh
  • Midsole Material
    Composite
  • ESD
    No
  • Toe Cap Material
    Composite

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome