0
1
2
3
4
5

Brescia (Med) Trainer Black S3 SZE12/47

Order Code: ZT3293090S

£89.99 Inc VAT (20%)


Description

Whether you're working in an garage, workshop, ESD environments, in logistics or other light industries, these low safety trainers are an essential for protection and endurance. With a removable absorbent and open-cell foam support insole, comfort and protection come hand in hand. The toecap is designed with fiberglass, to be resistant to over 200J, with a 3.0mm truncated cone nail for added shielding. The low trainer offers better mobility without compromising on protection and comfort.

Features and Benefits
• ESD suitable, in order to discharge static electricity and avoid damaging surrounding objects, designed in compliance with IEC EN 61340-5-1:2016, IEC EN 61340-4-3:2018 - IEC EN, 61340-4-5:2018
• Comes in sizes 4.5 - 13
• Upper lined with drummed and PU coated leather with reflect insert for added comfort and protection

Typical Applications
• Finishing-off building, Logistics
and Light Industry, Components
and Automotive, ESD Areas

See full description
Specifications for Brescia (Med) Trainer Black S3 SZE12/47
  • Shoe Size
    12
  • Gender
    Unisex
  • MFR Part No.
    82296-05-12
  • Product Type
    Safety Boot
  • Colour
    Black
  • Series
    S3 SRC
  • Ladder Grip
    No
  • Slip Resistance Rating
    SRC
  • Metal Free
    Yes
  • Wide Fitting
    No
  • ESD
    Yes
  • Resistance Features
    Oil-Resistant
    Slip-Resistant
    Penetration-Resistant
    Water-Resistant
    Fuel-Resistant
    Anti-Static
  • Toe Impact Protection
    200J
  • Toe Cap Material
    Fibreglass
  • Ankle Protection
    No
  • Sole Material
    Polyurethane
  • Standards Met
    EN ISO 20345, 2011
  • Vegan
    No
  • Safety Classification
    S3
  • Upper Material
    Leather
  • Metatarsal Protection
    No
  • Closure Type
    Laces

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome