Grey mesh & black KPU lightweight mid-cut boot, Dark grey breathable mesh lining, Padded tongue and collar, Black flat lace with black eyelet fasten, Antistatic, Steel toecap and midsole, TPU protection to heel and toe, Dual-density EVA and rubber sole, SRC slip resistant, EN ISO 20345:2011 S1P SRC