0
1
2
3
4
5

Clifton Low Safety Trainer Black/Red EU Size 40

Order Code: ZT3366792S

£59.99 Inc VAT (20%)


Description

The safety shoes of the DYNAMIC line offer uncompromising safety unrestricted wearing comfort and dynamic design.The abrasion resistant cushioning DUO PU sole is particularly characterized by its flexibility and slip resistance.The sole profile has wide flex grooves and differently designed profile elements for excellent grip on different floors especially on industrial floors.The flexible anti-penetration midsole made of ceramic-coated fibers reliably protects the feet completely from penetrating objects.This soft PU midsole optimally cushions the high impacts of walking and combines perfect stability with flexibility.Fiberglass reinforced composite toe cap with more space for the toes lighter than a common steel cap antimagnetic and thermally insulating.

See full description
Specifications for Clifton Low Safety Trainer Black/Red EU Size 40
  • Heel Type
    Flat
  • Sole Material
    PU
  • Shoe Size
    6.5
  • Lining Material
    Textile
  • Fastening Method
    Lace up
  • Fitting Method
    Standard
  • Upper Material
    Suede
  • Gender
    Men
  • Heel Height
    5mm
  • Colour
    Black/Red
  • Material
    Suede

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome