Contender Touch Fastening Trainer Unisex Black UK Size 6.5

Order Code: ZT3356407S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Unisex back to school sports Touch Fastening trainer with two adjustable Touch Fastening straps comfortable leather uppers and padded mesh collar.Unisex Touch Fastening Leather TrainerPull-on TabPadded TongueStitching Accents

Specifications for Contender Touch Fastening Trainer Unisex Black UK Size 6.5
  • Heel Height
    20
  • Heel Type
    Flat
  • Sole Material
    Rubber
  • Gender
    Unisex
  • Fastening Method
    Touch Fastening
  • Fitting Method
    Standard
  • Colour
    Black
  • Upper Material
    Leather
  • Shoe Size
    6.5
  • Lining Material
    Textile
  • Material
    Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome