Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Athletic Shoes
CST10 Men's Black Safety Trainers - Size 7
By Tuffsafe
Order Code:
ZT1179043X
£32.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
32.99
https://www.zoro.co.uk/shop/safety/athletic-shoes/cst10-mens-black-safety-trainers-size-7/p/ZT1179043X
Add to quotation
Schedule an order and save 5%
View all Athletic Shoes
Description
Standard: S1P.
Colour: Black with green trim.
Upper: PU & Leather.
Outsole: EVA/RB.
Tags:
#ClearanceProduct
Specifications
Technical Information
Specifications for CST10 Men's Black Safety Trainers - Size 7
Shoe Size
7
Upper Material
Leather
Safety Classification
S1P
Wide Fitting
No
Sole Material
EVA
Rubber
Colour
Black
Gender
Men
Slip Resistance Rating
SRC
Resistance Features
Water-resistant
Anti-static
Heat-resistant
ESD
No
Standards Met
EN ISO 20345:2004/A1 2007.
Toe Cap Material
Composite
Midsole Material
Composite
Product Type
Composite Safety Trainers
Toe Impact Protection
200J
Ankle Protection
No
Closure Type
Laces
Vegan
No
Metatarsal Protection
No
Ladder Grip
No
Metal Free
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome