0
1
2
3
4

EB22B Boa Trainer Shoe Black Size 11

Order Code: ZT5513471S

£119.99 Inc VAT (0%)


Description

The Vismo EB22B is the ultimate safety trainer for the modern worker. With the addition of the BOA fastening system the sleek black/green safety trainer is designed to keep you safe, comfortable, and on top of your game.

A breathable textile upper allows the feet to stay fresh while staying grounded with a durable and slip resistant outsole.

Vismo’s NRG55 midsole absorbs shock, reducing fatigue and returns energy all day long.

The aluminium protective toecaps and non-metal anti-puncture midsole protect against impacts and punctures on the jobsite.

See full description
Specifications for EB22B Boa Trainer Shoe Black Size 11
  • Colour
    Black/Green
  • Shoe Size
    11
  • Product Type
    Safety Trainer
  • Type
    Trainer Shoe
  • Material
    Textile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome